Shop MAIN FILTER
See all product information
Create Account
ALLISON 29510922 Replacement/Interchange Spin-On Filter
- Mfr # MF0058049
- Zoro # G8432675
product price:Â
$
44.29
/ea
Key Features
Micron Rating
5
Filter Rating (Microns)
5
Height
5.31
Thread Size
1.5
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0058049
- Zoro #
- G8432675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.31
- Thread Size
- 1.5
Details
- Item
- Hydraulic Filter
- Micron Rating
- 5
- Filter Rating (Microns)
- 5
- Application
- Filtration
- Weight
- 1.6
- Replaces OEM Part
- 29510922
- Replaces OEM Brand
- ALLISON
- Filter Style
- Spin-On
- Product Media
- Glass
- Beta Ratio 1
- 200/5.4
- Beta Ration 2
- 1000/7.7
- Seal Type
- Buna
- OD Top
- 3.75
- OD Bottom
- 3.75
- Burst Pressure
- 261
- Collapse Pressure
- 145
- Flow Direction
- Outside-In
- Threads Type
- 16 UNF
- OEM Replacement Brand
- ALLISON
- Filter Type
- Spin-On
Description
Main Filter MF0149649 replaces OEM 29510922 by ALLISON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.