MotionControl Coupling, Clamp, 3/8"x9mm

  • Mfr # MWC25-3/8"-9MM-A
  • Zoro # G8441711
product price: 
$
53.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/8 in x 9mm
Material - Couplings
Aluminum
Outside Dia.
0.984 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWC25-3/8"-9MM-A
Zoro #
G8441711
UPC #
634529136119
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 9mm
Outside Dia.
0.984 in
Overall Length
30 mm
Clearance Dia. (mm)
30
Outside Dia. (mm)
25
Screw Size (mm)
M3
Screw Size
M3
Overall Length (mm)
30
Length through Bore (In.)
0.543
Length through Bore (mm)
13.79
Size
MWC25
Length through Bore
13.79 mm
Overall Length (In.)
1.181
Outside Dia. (In.)
0.984
Clearance Dia. (In.)
1.181 in
Bore Diameter 1
3/8 in
Coupling Outside Diameter
25 mm
Different Bore Sizes
Yes
Screw Thread Size
M3
Length Through Bore 1
14.2 mm
Length Through Bore 2
14.2 mm
Bore Diameter 2
9 mm
Wire Rope Length
30 mm
Length
30 mm
Fits Chest Size
Balanced Design for Reduced Vibration

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (In.)
0.375 in
Torque (In.-Lbs.)
27
Max. Temp. Range (F)
225 Degrees
Rated Torque
27 in-lb
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Material
Aluminum
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
9
Style
4-Beam Clamp
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Parallel Misalignment (In.)
0.01 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Maximum Operating Temperature
107 Degrees C
Number of Beams
4
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
0.78 N-m
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
1.55 N-m
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000002955 kgf/m sq
Fastener Tightening Torque
2.1 N-m
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Torque
3.1 N-m
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Series
MWC
Torsional Stiffness
0.57 N-m/Deg
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews