Label, Control Box
- Mfr # 00-812850
- Zoro # G8444756
product price:Â
$
92.49
/ea
Key Features
Length
29 in
Height
0.1 in
Width
8.5 in
Weight
1.135 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-812850
- Zoro #
- G8444756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 29 in
- Height
- 0.1 in
- Width
- 8.5 in
Details
- Weight
- 1.135 lbs
Description
Label,Control Box. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.