Switch 535M
- Mfr # 20123
- Zoro # G8447293
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
93287
Product Type
Switch Assembly
Compatible Threader Series
535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20123
- Zoro #
- G8447293
- UPC #
- 095691201232
- Country of Origin
- Korea, Republic of
Details
- Item
- Switch
- Fits Brand
- Ridgid
- Impact Rated
- No
- For Use With Mfr. Model Number
- 93287
- Product Type
- Switch Assembly
- Compatible Threader Series
- 535
- Compatible Mfr. Model No.
- 93287
- For Use With
- 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine
- Compatible Threader Mfr. Model No.
- 93287
- Compatible Threader Manufacturer Part Number
- 93287
- Compatible Manufacturer Part Number
- 93287
- Compatible Product Type
- 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine
Description
Switch, For Use With Grainger Item Number 3RY43, Compatible Mfr. Model No. 93287, Compatible Threader Series 535, Product Type Switch Assembly, Fits Brand Ridgid, For Use With 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.