Heating Tip, size 4
- Mfr # MPH-HD-4
- Zoro # G8454476
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Series
MPH-HD
For Use With
Harris(R) Products
Flame Type
Heating
Size
4
Tip Type
GPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPH-HD-4
- Zoro #
- G8454476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4
- Tip Size
- 4
Details
- Item
- Heating Tip
- Series
- MPH-HD
- For Use With
- Harris(R) Products
- Flame Type
- Heating
- Tip Type
- GPP
- Silver Solder Tube
- no
- Propane Gas Silver Solder
- no
- Soft Solder Tube Cap.
- No
- MAPP Gas Silver Solder
- No
- MAPP Gas Soft Solder
- no
- MAPP Gas Silver Braze
- no
- Propane Gas Silver Braze
- no
- Type
- Standard
- Propane Gas Soft Solder
- no
- Tip Series
- MPH-HD
- Material
- Tellurium Copper
- Compatible Manufacturer
- Harris
- Compatible Torch Series
- Oxy Fuel
Description
Heating Tip, Compatible Torch Series Oxy Fuel, Tip Series MPH-HD, Tip Size 4, Compatible Manufacturer Harris, Flame Type Heating, Material Tellurium Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.