Shop HOBART
See all product information
Create Account
Pulley
- Mfr # 00-062670
- Zoro # G8460917
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
1.4 in
Weight
0.37 lbs
Width
1.4 in
Length
1.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-062670
- Zoro #
- G8460917
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.37 lbs
Dimensions
- Height
- 1.4 in
- Width
- 1.4 in
- Length
- 1.45 in
Description
Pulley. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.