Shop AMERICAN TORCH TIP

Cutting Tip, size 2

  • Mfr # 1-101L-2
  • Zoro # G8461564

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-101L-2
Zoro #
G8461564
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
3 to 6 psi
Tip Type
GPP
Fuel Pressure
3 to 7 psi
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Type
1 Piece
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Silver Solder Tube
no
Acetylene Pressure
35 to 40 psi
MAPP Gas Silver Braze
no
Tip Series
1-101-L
For Torch Type
Handheld, Machine
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
Pressure Rating (Oxygen)
3 to 6 psi
Compatible Manufacturer
Victor
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Fuel Type
Acetylene
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101-L, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 1 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.