Anteroom Containment Replace Envelope
- Mfr # 6547-U
- Zoro # G8462483
product price:Â
$
3,114.99
/ea
Free Shipping & Returns
Key Features
Negative Air Port Dia.
12 in
Door Height
80 in, 90 in
Collapsed Height
6 in
Expanded Width
29 in
Door Width
22 in, 45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6547-U
- Zoro #
- G8462483
- UPC #
- 611131944998
- Country of Origin
- United States
- Item
- Particle Containment Envelope
- Number of Windows
- 4
- Window Material
- Plastic
- For Use With
- Kontrol Kube Advanced 10' Portable Containment System
- Number of Doors
- 3
- Not Included
- AirBase, Negative Air Machine and Filters, Uniframe, Wheelbase
- Floor
- 60 in x 29 in
- Envelope Material
- Synthetic Fabric
- Flange
- 80 in x 40 in
- Product Type
- Particle Containment Unit
- Compatible Product Type
- Kontrol Kube Advanced 10' Portable Containment System
Dimensions
- Negative Air Port Dia.
- 12 in
- Door Height
- 80 in, 90 in
- Collapsed Height
- 6 in
- Expanded Width
- 29 in
- Door Width
- 22 in, 45 in
- Width
- 18 1/4 in
- Height
- 21 1/4 in
- Vacuum Port Dia.
- 8 in
- Window Width
- 16 in, 22 in
- Collapsed Length
- 60 in
- Window Height
- 37 in
- Expanded Length
- 120 in
- Collapsed Width
- 29 in
- Length
- 60 in
- Overall Width
- 30 in
- Negative Air Port Diameter
- 12 in
- Overall Length
- 60 in
- Floor Length
- 60 in
- Overall Height
- 10 ft
- Vacuum Port Diameter
- 8 in
- Floor Width
- 29 in
- Flange Width
- 40 in
- Flange Length
- 80 in
- Wire Rope Length
- 60 in
Description
Particle Containment Envelope, Number of Doors 3, Door Height 80 in, 90 in, Door Width 22 in, 45 in, Window Material Plastic, Number of Windows 4, Window Height 37 in, Window Width 16 in, 22 in, Negative Air Port Dia. 12 in, Vacuum Port Dia. 8 in, Expanded Length 120 in, Expanded Width 29 in, Height 21 1/4 in, Length 14 in, Width 18 1/4 in, Collapsed Height 6 in, Collapsed Length 60 in, Collapsed Width 29 in, 80 in x 40 in Flange, 60 in x 29 in Floor, Envelope Material Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.