Cutting Tip, size 1

  • Mfr # 1-108-1
  • Zoro # G8462736
product price: 
$
26.69
/ea

Key Features

Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-108-1
Zoro #
G8462736
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Kerf Width
0.07 in

Details

Item
Cutting Tip
Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Pipe Cutting
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Type
Standard
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Acetylene Pressure
3 to 5 psi
Propane Gas Soft Solder
no
Silver Solder Tube
no
Tip Series
1-108
Minimum Cutting Speed
21 in/min
Compatible Fuel Type
Acetylene
Fuel Flow Rate
8 to 13 scfh (Acetylene)
Oxygen Flow Rate
80 to 95 scfh (Cutting), 9 to 14 scfh (Preheat)
Maximum Cutting Speed
17 in/min
Pressure Rating (Oxygen)
30 to 35 psig (Cutting), 4 to 7 psig (Preheat)
Pressure Rating (Fuel)
3 to 5 psi (Acetylene)
For Torch Type
Handheld, Machine
Tip Design
One Piece
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 8 to 13 scfh (Acetylene), Kerf Width 0.07 in, Maximum Cutting Speed 17 in/min, Minimum Cutting Speed 21 in/min, Oxygen Flow Rate 80 to 95 scfh (Cutting), 9 to 14 scfh (Preheat), Pressure Rating (Fuel) 3 to 5 psi (Acetylene)

Ratings & reviews