Element 220V
- Mfr # 35022
- Zoro # G8462867
product price:Â
$
58.39
/ea
Key Features
Fits Brand
Master Appliance
Product Type
Element 220V
Compatible with Manufacturer Part Number
PH-1000, PH-1100, PH-1100K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35022
- Zoro #
- G8462867
- UPC #
- 635705350220
- Country of Origin
- United States
- Item
- Element 220V
- Fits Brand
- Master Appliance
- Product Type
- Element 220V
- Compatible with Manufacturer Part Number
- PH-1000, PH-1100, PH-1100K
Description
Element 220V, Compatible with Grainger Part Number 3W771, 5PYP5, 6NE92, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1100K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.