Support - Tray
- Mfr # 15241
- Zoro # G8463035
product price:Â
$
98.15
/ea
Key Features
Height
1.2 in
Length
25.1 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15241
- Zoro #
- G8463035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.2 in
- Length
- 25.1 in
- Width
- 11 in
Description
Support - Tray. This is a genuine OEM (Original Equipment Manufacturer) part. Henny Penny is committed to developing new concepts, value-added services and customized solutions for foodservice operators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.