Element, 2000W, 480V
- Mfr # HV18022110007G
- Zoro # G8467426
product price:Â
$
97.89
/ea
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
1UCH3
For Use With
1UCH3
Compatible Product Type
Electric Infrared Tubular Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV18022110007G
- Zoro #
- G8467426
- UPC #
- 190735299708
- Country of Origin
- China
Details
- Item
- Element
- Fits Brand
- DAYTON
- For Use With Mfr. Model Number
- 1UCH3
- For Use With
- 1UCH3
- Compatible Product Type
- Electric Infrared Tubular Heaters
Description
Element, For Use With 1UCH3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.