Cutting Tip, size 6
- Mfr # 375-6
- Zoro # G8470323
product price:Â
$
24.95
/ea
Key Features
Series
375
For Use With
Airco(R) Products
Flame Type
Heavy Fast Preheat
Size
6
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375-6
- Zoro #
- G8470323
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 375
- For Use With
- Airco(R) Products
- Flame Type
- Heavy Fast Preheat
- Gas Service
- Liquid Natural Gas
- Application
- Machine Cutting
- Oxygen Pressure
- 65 psi
- Tip Type
- GPP
- Fuel Pressure
- 10 psi
- Silver Solder Tube
- no
- Propane Gas Soft Solder
- no
- MAPP Gas Soft Solder
- no
- MAPP Gas Silver Solder
- No
- Propane Gas Silver Braze
- no
- MAPP Gas Silver Braze
- no
- Type
- Standard
- Propane Gas Silver Solder
- no
- Soft Solder Tube Cap.
- No
- Tip Series
- 375
- Pressure Rating (Oxygen)
- 65 psi
- Tip Design
- Two Piece
- Compatible Fuel Type
- Natural Gas, Propane
- Pressure Rating (Fuel)
- 10 psi
- Compatible Manufacturer
- Airco
Dimensions
- Size
- 6
- Tip Size
- 6
- Steel Thickness
- 1 1/2 in
- Maximum Cutting Thickness
- 1 1/2 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 375, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Airco, Application Machine Cutting, Flame Type Heavy Fast Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 65 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.