Shop HOBART
See all product information
Create Account
I, Kit, Push Button Base, Green
- Mfr # 00-913102-00216
- Zoro # G8470708
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width
3.45 in
Height
1.65 in
Length
6.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-913102-00216
- Zoro #
- G8470708
- UPC #
- -
- Country of Origin
- United States
- Item
- Push Button
- Color
- Green
Description
I,Kit,Push Button Base,Green. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries