Pipe Extractor, 3/4"
- Mfr # 35615
- Zoro # G8470944
product price:Â
$
29.69
/ea
Key Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
35685
Impact Rated
No
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Compatible Thread Type
Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35615
- Zoro #
- G8470944
- UPC #
- 095691356154
- Country of Origin
- Korea, Republic of
- Item
- Pipe Extractor, 3/4"
- Fits Brand
- Ridgid
- For Use With Mfr. Model Number
- 35685
- Impact Rated
- No
- Features
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Compatible Thread Type
- Right-Hand
- Compatible Pipe Schedule
- 40
- Drive Shape
- Square
- Flute Type
- Straight
- Tool Weight
- 7.5 oz
Dimensions
- Drill Bit Size
- 1 3/16 in
- Compatible Pipe Size
- 3/4 in
- Tool Length
- 3 1/5 in
- Fits Chest Size
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Description
Pipe Extractor, 3/4 In., Compatible Pipe Size 3/4 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 1 3/16 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 3 1/5 in, Tool Weight 7.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.