Shop AMERICAN TORCH TIP

Cutting Tip, size 8

  • Mfr # 102-8
  • Zoro # G8471617

product price: 
$
27.19
/ea

Key Features

Series
102
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102-8
Zoro #
G8471617
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
10 in
Maximum Cutting Thickness
10 in

Details

Item
Cutting Tip
Series
102
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
65 psi
Tip Type
GPP
Fuel Pressure
5.7 psi
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Type
1 Piece
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Tip Series
102
Pressure Rating (Fuel)
5.7 psi
Compatible Manufacturer
Koike
Pressure Rating (Oxygen)
65 psi
Compatible Fuel Type
Acetylene
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Koike, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 5.7 psi, Pressure Rating (Oxygen) 65 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.