Replacement Handle, 24", Gray
- Mfr # 411-24-HDL
- Zoro # G8482209
product price:Â
$
84.99
/ea
Key Features
Fits Brand
Westward
For Use With Mfr. Model Number
1310244841G, 13282224481041G, 135244806G, 138244805G, 139522244806G, 13982224480575G
Compatible Manufacturer Model Number
1310244841G, 13282224481041G, 135244806G, 138244805G, 139522244806G, 13982224480575G
Color
Gray
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411-24-HDL
- Zoro #
- G8482209
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Westward
- For Use With Mfr. Model Number
- 1310244841G, 13282224481041G, 135244806G, 138244805G, 139522244806G, 13982224480575G
- Item
- Handle
- Compatible Manufacturer Model Number
- 1310244841G, 13282224481041G, 135244806G, 138244805G, 139522244806G, 13982224480575G
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Overall Height
- 24 in
Description
Replacement Handle, 24 In., Gray, Overall Height 24 in, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.