Shop OREGON
See all product information
Create Account
Chain, Super 20 Chisel, 5/16"
- Mfr # 20LPX072G
- Zoro # G8491169
product price:Â
$
28.59
/ea
Key Features
Length
18 in
Material
Steel
For Use With
Chainsaw/Polesaw
Fits Brand
Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Tanaka
Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20LPX072G
- Zoro #
- G8491169
- UPC #
- 036577477310
- Country of Origin
- Multiple
- Item
- Chain, Super 20 Chisel, 5/16 in
- Material
- Steel
- For Use With
- Chainsaw/Polesaw
- Fits Brand
- Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Tanaka
- For Use With Mfr. Model Number
- 130,133,136,137,140,141,142,150,150A0,152,154,156 962,234,235,238,240,242,246,254,257,260,261,262 XP,290,300,33,336,339 XP,340,345,346 XP,350,351,353,36,38,38568,40,41,42,43177,43178,435,44,440,444,445,45,450,450 455,455 49,50,51,543 XP,545,55,55 550 XP,555,560,CS-400EVL,CS-440,CS-440EVL,CS-450,CS-450P,CS-500P,CS-520,CS-530,CS-550P 147,CS40EA,CS46,CS50,CS52,CS56,CS62,CS71,d3350b,HCS513,HCS516,HCS520,HPS513
- Application
- Forestry, Garden, Landscape, Woodcutting
- Compatible Chainsaw Manufacturer
- Echo, Efco, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Makita, Maruyama, McCulloch, Partner, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Tanaka
- Pitch
- 0.325 in
- Compatible Manufacturer Model Number
- 130,133,136,137,140,141,142,150,150A0,152,154,156 962,234,235,238,240,242,246,254,257,260,261,262 XP,290,300,33,336,339 XP,340,345,346 XP,350,351,353,36,38,38568,40,41,42,43177,43178,435,44,440,444,445,45,450,450 455,455 49,50,51,543 XP,545,55,55 550 XP,555,560,CS-400EVL,CS-440,CS-440EVL,CS-450,CS-450P,CS-500P,CS-520,CS-530,CS-550P 147,CS40EA,CS46,CS50,CS52,CS56,CS62,CS71,d3350b,HCS513,HCS516,HCS520,HPS513
- Type
- 20LPX
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 72
- Shell Material
- Steel
- Compatible Product Type
- Chainsaw/Polesaw
- Traction Material
- Steel
Dimensions
- Length
- 18 in
- Size
- 5/16 in
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
- Bottle Size
- 5/16 in
- Size - Alpha
- 5/16 in
- Container Size
- 5/16 in
Description
Chain, Super 20 Chisel, 5/16 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.