Socket Set, 1/2", 15 pcs.
- Mfr # 19 DMU-20
- Zoro # G8494007
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Number of Pieces
15
Includes
(13) Ratchet 1993 U-20 Missions 19: 10mm, 12mm, 13mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; 1/2" Extension
Measurement Type
Metric
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19 DMU-20
- Zoro #
- G8494007
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Socket Set
- Number of Pieces
- 15
- Includes
- (13) Ratchet 1993 U-20 Missions 19: 10mm, 12mm, 13mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm; 1/2" Extension
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Material
- Vanadium Steel
Description
Socket Set,1/2",15 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.