Screwdriver Bit Socket, 1/4", Ph 1
- Mfr # IKS 20 1
- Zoro # G8496789
product price:Â
$
18.39
/ea
Key Features
Bit Style
Phillips
Overall Length
28mm
Hex Shank Size
1/4"
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IKS 20 1
- Zoro #
- G8496789
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 28mm
- Hex Shank Size
- 1/4"
- Point Size
- #1
- Drive Size
- 1/4 in
Details
- Item
- Screwdriver Bit Socket,1/4",Ph 1
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Finish
- Chrome Plated, Manganese-Phosphate
- Material
- Chrome-Vanadium Steel
- Measurement Type
- SAE
- Number of Pieces
- 1
- Drive Type
- square
- Standards
- DIN 3120 – C 6.3, REACH Compliant, DIN ISO 8764-1 PH
- Remuneration of Output Tip
- Phosphated
Description
Screwdriver Bit Socket,1/4 In.,Ph 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.