Shop GEDORE
See all product information
Create Account
Screwdriver Bit Socket, 1/4", Hex 4mm
- Mfr # IN 20 4
- Zoro # G8496798
product price:Â
$
20.99
/ea
Key Features
Bit Style
Hex Male
Overall Length
28mm
Hex Shank Size
1/4"
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN 20 4
- Zoro #
- G8496798
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 28mm
- Hex Shank Size
- 1/4"
- Drive Size
- 1/4 in
- Point Size
- 4mm
- Insert Dia. 1
- 12 mm
- Diameter
- 12 mm
Details
- Item
- Screwdriver Bit Socket,1/4",Hex 4mm
- Bit Style
- Hex Male
- SAE or Metric
- Metric
- Finish
- Chrome Plated, Manganese-Phosphate
- Material
- Chrome-Vanadium Steel
- Number of Pieces
- 1
- Standards
- DIN 3120 – C 6.3, REACH Compliant
- Measurement Type
- Metric
- Drive Type
- square
Description
Screwdriver Bit Socket,1/4 In.,Hex 4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.