Screwdriver Bit Socket, 1", 19mm
- Mfr # IN 21 19
- Zoro # G8497303
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Bit Style
Hex Male
Overall Length
90mm
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Chrome-Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN 21 19
- Zoro #
- G8497303
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 90mm
- Drive Size
- 1 in
- Point Size
- 19mm
Details
- Item
- Screwdriver Bit Socket,1",19mm
- Bit Style
- Hex Male
- SAE or Metric
- Metric
- Finish
- Chrome Plated, Manganese-Phosphate
- Material
- Chrome-Vanadium Steel
- Drive Type
- square
- Standards
- DIN 7422, REACH Compliant
- Number of Pieces
- 1
- Measurement Type
- Metric
Description
Screwdriver Bit Socket,1 In.,19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.