Socket Set, 1/2", Hexagon
- Mfr # 1500 CT1-19
- Zoro # G8499141
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
26
Includes
(19) Socket Wrench Insert: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (7) Screw Driver Bit Insert: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
Material
Vanadium Steel
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500 CT1-19
- Zoro #
- G8499141
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drive Size
- 1/2"
Details
- Item
- Socket Set
- Number of Pieces
- 26
- Includes
- (19) Socket Wrench Insert: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (7) Screw Driver Bit Insert: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
- Material
- Vanadium Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
Description
Socket Set,1/2",Hexagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.