Socket, Wrench Set
- Mfr # 1500 ES-2133
- Zoro # G8499850
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Width
158 mm
Overall Length
310 mm
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500 ES-2133
- Zoro #
- G8499850
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 158 mm
- Overall Length
- 310 mm
Details
- Item
- Socket Set
- Material
- ABS Plastic
- Standards
- REACH Compliant
Description
Socket,Wrench Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.