Shop GEDORE
See all product information
Create Account
Impact Driver Set
- Mfr # 1500 ES-K 1900
- Zoro # G8499869
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Includes
Number of Pieces
19
SAE or Metric
SAE, Metric
Tip Style
Phillips, Slotted, Hex
Measurement Type
SAE/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500 ES-K 1900
- Zoro #
- G8499869
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Impact Driver Set
- Includes
- Number of Pieces
- 19
- SAE or Metric
- SAE, Metric
- Tip Style
- Phillips, Slotted, Hex
- Measurement Type
- SAE/Metric
- Fastening Tool Material
- Abs Plastic
Description
Impact Driver Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.