VDE Pliers Set
- Mfr # 1500 ES-VDE 145
- Zoro # G8499948
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10", 180mm, 160mm, 160mm
Features
Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
Handle Type
Chrome Plated, 2-Component
Material
ABS Plastic
Blade Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500 ES-VDE 145
- Zoro #
- G8499948
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- VDE Pliers Set
- Features
- Single-Hand Push-Button Adjustment, Good Lever Action For Easy Cutting, For Holding, Gripping, Bending And Cutting
- Handle Type
- Chrome Plated, 2-Component
- Material
- ABS Plastic
- Blade Type
- Set
- Number of Pieces
- 4
- Includes
- (1) Mfr. No. 142 10 C, Long Slim Jaws; (1) Mfr. No. VDE 8250-180 H; (1) Mfr. No. VDE 8132-160 H, Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; (1) Mfr. No. VDE 8314-160 H
Dimensions
- Overall Length
- 10", 180mm, 160mm, 160mm
Description
VDE Pliers Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.