Puller, 2-Arm Pattern, 200 x 150mm
- Mfr # 1.04/2A
- Zoro # G8502842
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Spindle Thrust Piece Type
Ball & Tip
Spindle Width Across Flats
22 mm
Application
For removing drive pulleys, wheels, ball bearings etc.
Width of Hooked Foot
30 mm
Tractive Force
5 t
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.04/2A
- Zoro #
- G8502842
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Spindle Width Across Flats
- 22 mm
- Width of Hooked Foot
- 30 mm
- Usable Spindle Thread Length
- 210 mm
- Spindle Thread Size
- G1/2 x 210mm
- Thickness of Hooked Foot at Tip
- 3.5 mm
- Width Across Flats
- 22 mm
Details
- Item
- Puller,2-Arm Pattern,200 x 150mm
- Spindle Thrust Piece Type
- Ball & Tip
- Application
- For removing drive pulleys, wheels, ball bearings etc.
- Tractive Force
- 5 t
- Screws Included
- No
- Usable Clamping Reach
- 150 mm
- Type
- 2-arm pattern
- Spindle Holder
- G1/2"
- Number of Hooks
- 2
- Features
- Quick Release Lever & Reversible Arms Available
- Spindle Surface Coating
- Nitro-carburated
- Max. Load Capacity
- 5 t
- Exchangeable Spindle Tip
- Yes
- Number of Arms
- 2
Description
Puller,2-Arm Pattern,200 x 150mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.