Universal Puller, 2-Arm Pattern, 200 x 300
- Mfr # 1.06/2A-3
- Zoro # G8502860
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Number of Arms
2
Spindle Holder
G1/2"
Tractive Force
5 t
Application
For removing drive pulleys, wheels, ball bearings etc.
Overall Length
400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06/2A-3
- Zoro #
- G8502860
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Universal Puller,2-Arm Pattern,200 x 300
- Number of Arms
- 2
- Spindle Holder
- G1/2"
- Tractive Force
- 5 t
- Application
- For removing drive pulleys, wheels, ball bearings etc.
- Exchangeable Spindle Tip
- No
- Number of Hooks
- 2
- Usable Clamping Reach
- 300 mm
- Screws Included
- Yes
- Type
- 2-arm with extended hooks
- Max. Load
- 5 t
- Spindle Thrust Piece Type
- Spitze
- Spindle Surface Coating
- Nitro-carburated
Dimensions
- Overall Length
- 400 mm
- Width of Hooked Foot
- 30 mm
- Overall Height
- 48 mm
- Usable Spindle Thread Length
- 210 mm
- Width Across Flats
- 22 mm
- Thickness of Hooked Foot at Tip
- 3.5 mm
- Overall Width
- 260 mm
- Spindle Thread Size
- G 1/2 x 210mm
- Spindle Width Across Flats
- 22 mm
Description
Universal Puller,2-Arm Pattern,200 x 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.