Pulling Leg, 100mm
- Mfr # 106/A-100-N
- Zoro # G8503131
product price:Â
$
47.75
/ea
Key Features
Width of Hooked Foot
22 mm
Usable Clamping Reach
100 mm
Thickness of Hooked Foot at Tip
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106/A-100-N
- Zoro #
- G8503131
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width of Hooked Foot
- 22 mm
- Thickness of Hooked Foot at Tip
- 3 mm
Details
- Item
- Pulling Leg,100mm
- Usable Clamping Reach
- 100 mm
Description
Pulling Leg,100mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.