Shop GEDORE
See all product information
Create Account
Puller, Quick-Release, 3-Arm Pattern
- Mfr # 1.07/S2A-E
- Zoro # G8503323
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Features
Quick Release Lever Available
Screws Included
No
Width Across Flats
22 mm
Width of Hooked Foot
40 mm
Usable Clamping Reach
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.07/S2A-E
- Zoro #
- G8503323
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Puller,Quick-Release,3-Arm Pattern
- Features
- Quick Release Lever Available
- Screws Included
- No
- Usable Clamping Reach
- 150 mm
- Number of Arms
- 3
- Graduation
- No
- Tractive Force
- 5 t
Dimensions
- Width Across Flats
- 22 mm
- Width of Hooked Foot
- 40 mm
- Depth of Hooked Foot
- 15 mm
- Thickness of Hooked Foot at Tip
- 5 mm
- Spindle Thread Size
- G1/2 x 210
Description
Puller,Quick-Release,3-Arm Pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.