Shop GEDORE
See all product information
Create Account
Stepped Key
- Mfr # 376100
- Zoro # G8505353
product price:Â
$
45.99
/ea
Key Features
Drive Type
Single Square
Material
Chrome-Vanadium Steel
Surface Finish
Painted Blue
Application
For the installation and removal of valve nipples 3/8", 1/2", 3/4", 1", 1.1/4"
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376100
- Zoro #
- G8505353
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Stepped Key
- Drive Type
- Single Square
- Material
- Chrome-Vanadium Steel
- Surface Finish
- Painted Blue
- Application
- For the installation and removal of valve nipples 3/8", 1/2", 3/4", 1", 1.1/4"
- Standards
- REACH Compliant
Description
Stepped Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.