Shop REAR VIEW SAFETY/RVS SYSTEMS
See all product information
Create Account
Rear View Camera System, (2) Camera Setup
- Mfr # RVS-770614-NM
- Zoro # G8540025
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Camera Type
CCD
Monitor Type
LED
Viewing Angle
130 Degrees
Monitor Size
7 in
Impact Rating
100G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVS-770614-NM
- Zoro #
- G8540025
- UPC #
- 813380018219
- Country of Origin
- China
- Item
- Rear View Camera System
- Camera Type
- CCD
- Monitor Type
- LED
- Viewing Angle
- 130 Degrees
- Impact Rating
- 100G
- Power Required
- 12 to 24V DC
- Includes
- Screw Kit
- Camera Resolution
- 410K
- Features
- Back-Up Camera System with Two Cameras
- IP Rating
- IP69K
- Connectivity
- No Connectivity
- Number of Camera Inputs
- 3
- Number of Cameras Included
- 2
- Night Vision Distance
- 50 ft
- Manufacturer Warranty
- 1 yr
- Audio Output
- 0.5 W Speakers
- Functions
- Night Vision
- Connection Type
- Wired
- Screen Type
- Split Screen
- Camera Types Included
- Backup Camera
- Compatible Vehicle Type
- Universal
- Image Sensor Type
- 1/3 in Color CCD Image Sensor/CMOS Image Sensor
- Operating Voltage
- 9-32V DC
- Voltage
- 9-32V DC
Description
Rear View Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 410K, Monitor Display Size 7 in, Operating Voltage 9-32V DC, Compatible Vehicle Type Universal, Includes Screw Kit, Number of Cameras Included 2, Image Sensor Type 1/3 in Color CCD Image Sensor/CMOS Image Sensor, Audio Output 0.5 W Speakers, Connection Type Wired, Features Back-Up Camera System with Two Cameras, Functions Night Vision, Impact Rating 100G, IP Rating IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.