Shop WESTWARD
See all product information
Create Account
External Star Socket, E16
- Mfr # 20HX41
- Zoro # G8548994
product price:Â
$
2.79
/ea
Key Features
Drive Size
1/2"
Overall Length
1 9/16 in
Finish
Chrome
Socket Depth
Standard
Size
E16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20HX41
- Zoro #
- G8548994
- UPC #
- 190735762325
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Drive Type
- Hand
- Material
- Alloy Steel
- Output Type
- Female Star
- Impact Rated
- No
- Tip Type
- Torx
- Measurement Type
- Torx
- Number of Points
- 6
- Output Drive Type
- Female Star
- Tether Ready
- No
- Socket Shape
- External Torx
- Shop By
- Closeouts
- Impact Rated Status
- Not Impact Rated
- Tether Status
- Not Tether Capable
- Product Type
- Socket
Description
Socket, Socket Size E16, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No