Shop STENNER

Fitting, 1/4inCompression, PE, PK10

  • Mfr # UCAK200
  • Zoro # G8550911

product price: 
$
11.39
/pk of 10, $1.14/ea

Key Features

For Use With Mfr. Model Number
Fits Brand
Stenner
Includes
(10) 1/4 Ferrules
Material
Polyethylene
Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCAK200
Zoro #
G8550911
UPC #
-
Country of Origin
United States
Item
Fitting
For Use With Mfr. Model Number
Fits Brand
Stenner
Includes
(10) 1/4 Ferrules
Material
Polyethylene
Connection Type
Compression
Product Type
Fitting
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Compatible with Series
1/4"
Pressure - Maximum
100 psi
For Manufacturer Part Number
170JL5A1STG1, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 45MJL2A1STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
Compatible with Mfr. Model Number
170JL5A1STG1, 45MFH1A1SUG1, 45MFH2A1SUG1, 45MFL5A1SUG1, 45MJH1A1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 45MJL2A1STAA, 45MJL5A1STG1, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MFL5A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH7A1STG1, 85MJL5A1STG1, E10LHFA1S6, E10LHMA1S6, E10T1A81S8G1, E10T2A81S8G1, E10T2C81S8G1, E10VXAA1S6G1, E10VXBA1S6G1, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXBA1S6G1, E20VXCA1S6G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3004AA101N, S3005AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3405AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V05AA101NG1, S3V07AA101NG1
Shell Material
Polyethylene
Compatible Series
1/4"
Traction Material
Polyethylene
For Use With
1/4"

Dimensions

Connection Size
1/4 in
Overall Length
2 in
Overall Diameter
1/4 in
Wire Rope Length
2 in
Length
2 in

Description

Fitting, Compatible with Brand Stenner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.