Shop ROTELLA

Diesel Engine Oil, 1 Qt., 30W, Rotella T1

  • Mfr # 550054461
  • Zoro # G8580241

product price: 
$
10.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30W
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550054461
Zoro #
G8580241
UPC #
021400560307
Country of Origin
United States
Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30W
Color
Amber
For Use With
Diesel Engines
Pour Point
-11 Degrees F
ISO Viscosity Grade
Not Specified
Specific Gravity
0.87 at 60 Degrees F
Base
Conventional
SAE Grade
30W
Container Type
Bottle
Dropping Point
Not Specified
Application
Cars and Light Trucks
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Series
T1
Viscosity @ 40C
107
Viscosity @ 100C
Not Specified
Flash Point
410 Degrees F
Base Oil
Conventional
Features
Excellent Wear Protection Promotes Engine Durability, Low Ash Content Minimizes Formation of Deposits and Helps Keep Intake Ports Clean, Optimized Dispersant Content Helps Prevent Engine Sludge and Vanish Deposits
Compatible Vehicle Type
Cars, Light Duty Trucks
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Viscosity @ 40 Deg C
107 cSt
Base Formulation
Conventional
SAE Viscosity Grade
30
Compatible Engine Type
Diesel Engines
Wire Color
Amber

Dimensions

Size
1 qt
Container Size
1 qt
Fits Chest Size
Excellent Wear Protection Promotes Engine Durability, Low Ash Content Minimizes Formation of Deposits and Helps Keep Intake Ports Clean, Optimized Dispersant Content Helps Prevent Engine Sludge and Vanish Deposits

Description

Diesel Engine Oil, Series T1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.