Shop MILWAUKEE TOOL
See all product information
Create Account
Retractable Starter Bit
- Mfr # 49-56-8025
- Zoro # G8587512
product price:Â
$
15.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
1/4 in
Overall Length
2 in
Material
Carbide
Shank Type
Straight
Pilot Drill Size
1/4" dia. x 2" L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-56-8025
- Zoro #
- G8587512
- UPC #
- 045242313600
- Country of Origin
- Taiwan, Province of China
- Item
- Pilot Drill Bit
- Material
- Carbide
- Shank Type
- Straight
- For Use With
- Milwaukee Diamond Plus Threaded Hole Saws 7/8 in and Larger
- Shank Shape
- Round
- Hole Saw Product Grouping
- Hole Saw Accessories
- Replacement Pilot Drill No.
- Mfr. No. 49-56-8025
- Compatible Manufacturer Model Number
- 49-56-5605, 49-56-5615, 49-56-5620, 49-56-5625, 49-56-5630, 49-56-5645, 49-56-5660
- For Workpiece Material
- Nail-Embedded Wood
- Compatible Product Type
- Milwaukee Diamond Plus Threaded Hole Saws 7/8 in and Larger
- Primary Material Application
- Nail-Embedded Wood
- Bit Type
- Specialty
- Single / Double Ended
- Single
- Shell Material
- Carbide
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 2 in
- Pilot Drill Size
- 1/4" dia. x 2" L
- Fits Hole Saw Dia.
- 7/8 in and Larger
- Shank Size
- 1/4 in
- For Hole Saw Diameter - Minimum
- 3/16 in
- For Hole Saw Diameter - Maximum
- 1 1/8 in
- For Hole Saw Diameter - Imperial
- 7/8 in and Larger
- Overall Diameter
- 1/4 in
- Shank Dia.
- 1/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 2 in, Pilot Bit Material Carbide, For Use On Nail-Embedded Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.