Gloves, Black, Large/X-Large,
- Mfr # BLSH-MSRG-4-LXL
- Zoro # G8589160
product price:Â
$
10.99
/pr
Key Features
Glove Size
L/XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLSH-MSRG-4-LXL
- Zoro #
- G8589160
- UPC #
- 811787031688
- Country of Origin
- China
Dimensions
- Glove Size
- L/XL
Description
SAFE HANDLER Cool Mesh Gloves Color-Black, 1 Pair/Polybag
FLEXIBLE HAND PROTECTION: These flexible gloves are lightweight and protective for many different tasks that require hand protection. The stretchy wrist band allows superior flexibility and resistance.
ADDITIONAL COMFORT: Thanks to the breathable fabric and snug fit, these gloves can be worn for extended periods of time ensuring supplementary comfort. Includes a ventilated backing for additional breathable comfort and airflow.
ADJUSTABLE FIT: A handy hook & loop closure is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These superior, shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Cool Mesh Gloves provide protection from workplace hazards that can cause serious injury to your hands or fingers. These all-purpose lightweight and flexible gloves include the best materials, designed with your comfort in mind. Thanks to their adjustable strap fit, these gloves are ideal for all different hand shapes and sizes.
FLEXIBLE HAND PROTECTION: These flexible gloves are lightweight and protective for many different tasks that require hand protection. The stretchy wrist band allows superior flexibility and resistance.
ADDITIONAL COMFORT: Thanks to the breathable fabric and snug fit, these gloves can be worn for extended periods of time ensuring supplementary comfort. Includes a ventilated backing for additional breathable comfort and airflow.
ADJUSTABLE FIT: A handy hook & loop closure is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These superior, shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Cool Mesh Gloves provide protection from workplace hazards that can cause serious injury to your hands or fingers. These all-purpose lightweight and flexible gloves include the best materials, designed with your comfort in mind. Thanks to their adjustable strap fit, these gloves are ideal for all different hand shapes and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.