Shop HI TEMP
See all product information
Create Account
Cable Cover, 150 ft., with Hook-and-Loop
- Mfr # R51-.5X150-WCC
- Zoro # G8592647
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Characteristics
6 in W x 150 ft L
Application
For Welding Cables, Hydraulic Hoses, Electric Cords
Includes
Hook-and-Loop
Function
Protects From Sparks, Molten Metal
Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R51-.5X150-WCC
- Zoro #
- G8592647
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cable Cover
- Characteristics
- 6 in W x 150 ft L
- Application
- For Welding Cables, Hydraulic Hoses, Electric Cords
- Includes
- Hook-and-Loop
- Function
- Protects From Sparks, Molten Metal
- Closure Method
- Hook and Loop
Dimensions
- Length
- 150 ft
- Width
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 150 ft
- Overall Length
- 150 ft
Description
Cable Cover, Closure Method Hook and Loop, Application For Welding Cables, Hydraulic Hoses, Electric Cords, Overall Width 6 in, Overall Length 150 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.