Shop PRO-GRADE TOOLS
See all product information
Create Account
Socket, 6 pcs., 3/8"Dr., Bit Set
- Mfr # 19031
- Zoro # G8600702
product price:Â
$
13.55
/ea
Key Features
Drive Size
3/8"
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(3) Slotted: 3/16", 7/32", 1/4"; (3) Phillips: #1, #2, #3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19031
- Zoro #
- G8600702
- UPC #
- 035794190316
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Socket Set
- Number of Pieces
- 6
- Measurement Type
- SAE
- SAE or Metric
- SAE
- Includes
- (3) Slotted: 3/16", 7/32", 1/4"; (3) Phillips: #1, #2, #3
Description
Socket 6Pc.3/8 In.Dr. Bit Set
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.