Spanner Insert Head, Adjustable, 1-1/16''
- Mfr # 19ZC60
- Zoro # G8644194
product price:Â
$
50.69
/ea
Key Features
Head Type
Adjustable
Drive Size
9mm x 12mm
Size
1 1/16 in
Overall Length
3 3/4 in
Max. Torque
89 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19ZC60
- Zoro #
- G8644194
- UPC #
- 190735746301
- Country of Origin
- Taiwan, Province of China
- Item
- Interchangeable Torque Wrench Head
- Head Type
- Adjustable
- Max. Torque
- 89 ft-lb
- Offset
- 0 Degrees
- For Use With
- 6PAF7
- Head Material
- Alloy Steel
- Material
- Alloy Steel, Plastic
- Measurement Type
- SAE/Metric
- Maximum Torque
- 99 ft-lb
- Reversing
- No
- Insulated
- No
- Interchangeable Head Type
- Adjustable
- Compatible Mfg. Model Number
- WEC3-135BN, WEC2-030BN, WEC4-135BN
- Finish
- Matte
- Nonsparking
- No
- Head Offset Angle
- 0 Degrees
- Shell Material
- Alloy Steel, Plastic
Dimensions
- Drive Size
- 9mm x 12mm
- Size
- 1 1/16 in
- Overall Length
- 3 3/4 in
- Head Size
- 1-1/16"
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Bottle Size
- 1 1/16 in
- Size - Alpha
- 1 1/16 in
- Container Size
- 1 1/16 in
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 1 1/16 in, Overall Length 3 3/4 in, Maximum Torque 99 ft-lb, 0 Degrees , Adjustable, Alloy Steel, Plastic, Matte, SAE/Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.