Mailbox, Red, Post Mount, Medium
- Mfr # 7600R
- Zoro # G8650290
product price:Â
$
31.45
/ea
Key Features
Mounting
Post Mount
Type
Medium
Color
Red
Cabinet Capacity
830 cu. in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600R
- Zoro #
- G8650290
- UPC #
- 832794006643
- Country of Origin
- China
- Item
- Mailbox
- Mounting
- Post Mount
- Type
- Medium
- Color
- Red
- Cabinet Capacity
- 830 cu. in.
Description
Simple and modern design will add that splash of curb appeal to any home. The MB1 is built to last and with proper care, should last for many years to come. Installation hardware is not included and a mounting plate may be required to attach to your post (not included). there are embossed holes on the sides that are 3.8 in. Apart for additional installation options.
- Classically shaped in a refreshed design with embossed door and side panels provide a place for house numbers to be applied
- Reinforced door bracket for added rigidity
- Front access door opens wide to allow for easy mail removal
- Predrilled 4 in. x 10 in. mounting holes in floor allows for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.