Shop SLICE
See all product information
Create Account
Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt
- Mfr # 10545
- Zoro # G8651560
product price:
$
41.79
/ea
Key Features
Overall Length
7 3/4 in
Blade Material
Ceramic
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10545
- Zoro #
- G8651560
- UPC #
- 895142105450
- Country of Origin
- China
Dimensions
- Overall Length
- 7 3/4 in
- Length of Cut
- 2 1/4 in
- Blade Length
- 2 1/2 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
The Slice® Large Scissors keep you safe and can be used anywhere at home or in industrial settings. A lightweight handle with soft-touch finger grips ensures comfortable cutting with either your left- or right hand. The scissors’ handle is also highly durable, and 6 cm (2.4”) blades allow you to cut easily and effectively. These blades are finger-friendly®, so are safe to the touch and have rounded tips for additional protection. Slice remains the first choice for safety and effectiveness in industrial settings and is now recognized as the leading safety scissors in homes. Perfect for the craft room, kitchen, garden, or office - the Large Scissors make people and places safer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.