Shop SCOTCH-BRITE
See all product information
Create Account
Unitized Mounted Point
- Mfr # 61500298726
- Zoro # G8654046
product price:Â
$
32.19
/ea
Key Features
Shape
A11
Diameter
7/8 in
Thickness
2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61500298726
- Zoro #
- G8654046
- UPC #
- 048011647944
- Country of Origin
- United States
- Item
- Unitized Mounted Point
- Shape
- A11
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Series
- XL-MP
- Compatible Tool Type
- Die Grinder
- Primary Material Application
- Plastic
- Operating Speed - Maximum
- 19,860 RPM
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 80, Shape A11, Primary Material Application Plastic, Operating Speed - Maximum 19,860 RPM, Grade Medium, Compatible Tool Type Die Grinder