Shop CURT
See all product information
Create Account
Bike Rack Cradle Straps, PK2
- Mfr # 18007
- Zoro # G8654541
product price:Â
$
6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
Key Features
Type
Bike Rack Cradle Strap
Color
Black
Includes
(2) Bike Rack Straps
For Use With
CURT Standard and Premium Hitch-Mounted Bike Racks
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18007
- Zoro #
- G8654541
- UPC #
- 612314180073
- Country of Origin
- China
- Item
- Bike Rack Cradle Straps ,Package Quantity 2
- Type
- Bike Rack Cradle Strap
- Color
- Black
- Includes
- (2) Bike Rack Straps
- For Use With
- CURT Standard and Premium Hitch-Mounted Bike Racks
- Material
- Rubber
Description
Bike Rack Cradle Straps ,Package Quantity 2, Package Quantity 2