Shop CHEMGLASS

Insert, 0.35 mL, 0, PK100

  • Mfr # CV-1434-0630
  • Zoro # G8665501

product price: 
$
20.39
/pk of 100, $0.20/ea

Key Features

Closure Material
No Closure
Autoclavable
Yes
Capacity
0.35mL
Includes Closure
No
Labware Clarity
Transparent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CV-1434-0630
Zoro #
G8665501
UPC #
-
Country of Origin
United States
Item
Insert
Closure Material
No Closure
Autoclavable
Yes
Capacity
0.35mL
Includes Closure
No
Labware Clarity
Transparent
Labware Capacity - Metric
0.35 mL
Labware Capacity - English
0.011 oz
Labware Body Color
Clear
Color
clear
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Special Features
Flat Bottomed
Material of Construction
Borosilicate Glass
Glassware Class
B
Class
B
Body Material
Glass
Body Color
Colorless
Product Type
Vial Insert
Capacity - Metric
0.35 mL
Basic Material
Glass
Clarity
Clear
Number of Vials Included
100
Capacity - English
0.01 fl oz
Closure Type
Snap-On
Closure Liner Design
Crimp Top
Closure Liner Material
Unlined
Front Closure
Snap-On

Dimensions

Labware Inside Dia. - English
0.24 in
Labware Height - English
1.18 in
Labware Height - Metric
30 mm
Labware Inside Dia. - Metric
6 mm
Inside Diameter - Metric
6 mm
Overall Height - Metric
30 mm

Description

Insert, Capacity - Metric 0.35 mL, Capacity - English 0.01 fl oz, Product Type Vial Insert, Body Material Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class B, Overall Height - Metric 30 mm, Number of Vials Included 100, Basic Material Glass, Special Features Flat Bottomed, Clarity Transparent, Inside Diameter - Metric 6 mm, Closure Liner Design Crimp Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.