Shop REELCRAFT
See all product information
Create Account
Bumper Assembly
- Mfr # 3-HS1005
- Zoro # G8676105
product price:Â
$
42.39
/ea
Key Features
Material
Plastic
Includes
Hardware
Hose Stop Overall Width
2 7/8 in
Shape
Circle
For Hose Outside Dia. Range
1.06 to 1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-HS1005
- Zoro #
- G8676105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Stop Overall Width
- 2 7/8 in
- For Hose Outside Dia. Range
- 1.06 to 1.38 in
- For Cord Outside Dia. Range
- 1.06 to 1.38 in
- For Hose Diameter
- 3/4 in
- Hose Stop Overall Outside Dia.
- 3 1/2 in
Details
- Item
- Bumper Stop
- Material
- Plastic
- Includes
- Hardware
- Shape
- Circle
- For Number of Hoses
- 1
- For Reel Series
- 9000, SD
- For Use With Mfr. Model Number
- D9300 OLSBW1, D9375 OLPBW1, D9399 OLPBW1, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, URD9350 OLBBW1
- For Gauge/Conductor
- 6/4
- Shell Material
- Plastic
Description
The REELCRAFT 3-HS1005 is a bumper stop for pneumatic systems (per manufacturer specification). It fits one hose with a hose diameter of 3/4 in, an outside hose diameter range of 1.06 to 1.38 in, and a cord outside diameter range of 1.06 to 1.38 in. This bumper stop is compatible with reel series 9000 and SD (per manufacturer specification) and is compatible with manufacturer model numbers D9300 OLSBW1 and SD13035 OLP 1 (per manufacturer specification). The component is made from plastic and presents a circular shape.
Key Features:
- Fits hose outside diameters from 1.06 to 1.38 in
- Suitable for hose inner diameter of 3/4 in
- Designed for use with one hose
- Compatible with Reel Series: 9000, SD
- Matches manufacturer model numbers D9300 OLSBW1 and SD13035 OLP 1
- Circular shape for fitting and function
- Hose stop overall outside diameter: 3 1/2 in
- Hose stop overall width: 2 7/8 in
- Matches conductor code 46177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.