Portable Power Adapter, 18V, 2.7 lb
- Mfr # 191J51-5
- Zoro # G8681114
product price:
$
198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Mfr. No. PDC01
Features
Adapts PDC01 for use with 18V LXT(R) X2 (36V) products allowing longer run time
Voltage
36V DC
Cordless Tool Battery Type
Li-Ion
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191J51-5
- Zoro #
- G8681114
- UPC #
- 088381560382
- Country of Origin
- China
- Item
- Portable Power Adapter
- For Use With
- Mfr. No. PDC01
- Features
- Adapts PDC01 for use with 18V LXT(R) X2 (36V) products allowing longer run time
- Voltage
- 36V DC
- Number of Ports
- 2
- Cordless Tool Battery Type
- Li-Ion
- Number of Pieces
- 1
- Series
- 18V LXT(R)
- Accessory Weight
- 2.7 lb
- Application
- Landscaping, General Construction
- Battery Series
- 18V LXT
- Compatible Product Type
- MAKITA Portable Backpack Power Supply
- Includes
- Adapter Only
- Tool Series
- LXT(R)
Dimensions
- Fits Chest Size
- Adapts PDC01 for use with 18V LXT(R) X2 (36V) products allowing longer run time
Description
Adapter,18V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.