Standard Sets with ToughCase(R)+ System

  • Mfr # DWAN2190
  • Zoro # G8681909
product price: 
$
7.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Plastic
Features
The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance
Impact Rated
No
Includes
Case
Hex Shank Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWAN2190
Zoro #
G8681909
UPC #
885911641623
Country of Origin
China
Item
Tool Case
Material
Plastic
Features
The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance
Impact Rated
No
Includes
Case
Fastening Tool Material
Plastic
Fastening Tool Item
Screwdriver Bit Set
Series
ToughCase(R)+
Color
Yellow
Number of Compartments
6
Compatible Modular System
ToughCase(R)+
Configuration
Individual Tool Box
Closure Type
Clip
Includes Casters
Casters Not Included
Includes Drawers
Drawers Not Included
Part of a Modular System
Not Part of a Modular System
Number of Trays
0
Lid Style
Hinged
Number of Dividers
8
Number of Drawers
0
Stackable
Not Stackable
Number of Boxes
1
Front Closure
Clip
Shell Material
Plastic
Wire Color
Yellow

Dimensions

Hex Shank Size
1/4 in
Overall Bit Length
7 in
Overall Height
1 11/16 in
Overall Depth
7 5/8 in
Overall Width
8 7/8 in
Fits Chest Size
The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance

Description

If you need a case to store your screwdriver bits, the DEWALT DWAN2190 Plastic Tool Case is the ideal solution. Made of tough plastic, this tool case is resistant to corrosion and rust. The individual tool box allows you to sort out all your bits according to size and type. This product features a fastening tool item of screwdriver bit set with hex shank size of 1/4 in. and overall bit length of 7 in. Its overall height and depth are 1 3/4 in. and 7 5/8 in., respectively, while its width is 8 7/8 in.. If you want an effective way to store your screwdriver bits, then the DEWALT DWAN2190 Plastic Tool Case is what you need.

Ratings & reviews