Shop GE
See all product information
Create Account
Ignitor, 13/16 in H, 2-1/8 in W
- Mfr # WB2X9998
- Zoro # G8687156
product price:Â
$
47.59
/ea
Key Features
Type
Stove/Oven/Range
Fits Brand
GE, Hotpoint, Kenmore, Sears
For Use With
Range Oven
Product Type
Ignitor
Overall Height
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB2X9998
- Zoro #
- G8687156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 13/16 in
- Overall Width
- 2 1/8 in
Details
- Type
- Stove/Oven/Range
- Item
- Ignitor
- Fits Brand
- GE, Hotpoint, Kenmore, Sears
- For Use With
- Range Oven
- Product Type
- Ignitor
- Compatible Product Type
- Range Oven
Description
Ignitor, For Use With Range Oven, Product Type Ignitor, Overall Height 13/16 in, Overall Width 2 1/8 in