Shop GE
See all product information
Create Account
Ignitor
- Mfr # WE4X750
- Zoro # G8687174
product price:Â
$
30.69
/ea
Key Features
For Use With
Dryer
Fits Brand
GE, General Electric, Hotpoint, Kenmore, RCA, Sears
Type
Dryer
Height
5/8 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE4X750
- Zoro #
- G8687174
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Height
- 5/8 in
- Overall Width
- 2 in
- Overall Height
- 5/8 in
Details
- Item
- Igniter
- For Use With
- Dryer
- Fits Brand
- GE, General Electric, Hotpoint, Kenmore, RCA, Sears
- Type
- Dryer
- Product Type
- Dryer Ignitor
- Compatible Product Type
- Dryer
Description
Igniter, For Use With Dryer, Overall Height 5/8 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.